1-1/4 in. Steel Riser Clamp

Part #BB3373PLTDH  |  Item #1266747  |  Manufacturer Part #78101172031

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI SP-69, ANSI SP-58]

Application: Fire Protection

Coating: [Black, Plain, Cadmium]

FM Approved: Yes

Fits Pipe Size: 1-1/4 in

Height: 1 in

Length: 9-1/2 in

MSS Specifications: MSS SP-69

Material: Steel

Product Type: Hanger Material

UL Listed: Yes

Weight: 1-7/50

Width: 2-3/100 in