1-1/8 in. 304 Stainless Steel Pipe and Conduit Clamp

Part #BB2030SS4  |  Item #4784262  |  Manufacturer Part #78101161283

Fits Pipe Size:

1-1/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Stainless Steel

FM Approved: No

Fits Pipe Size: 1-1/8 in

Height: 1-1/4 in

Length: 2-521/1000 in

Material: Stainless Steel

Material Type: 304

UL Listed: No

Weight: 4/25

Width: 1-437/1000 in