Cooper B-Line

1-1/8 x 1 in. CTS Threaded Tube Strut Clamp

Part #BBPSC112  |  Manufacturer Part #11889556

Fits Pipe Size:

1-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Plastic

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 1-1/8 in

Height: 1-1/2 in

Length: 1-47/50 in

Material: Plastic

Outside Diameter: 1 in

Type: BBPSC112

UL Listed: Yes

Weight: 7/125

Width: 1-14/25 in