1/2 in. Plain Steel Beam Clamp

You last purchased this on
 
Eaton B-Line Series

1/2 in. Plain Steel Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1/2 in. Plain Steel Beam Clamp

  • Fast #
  • Part #BB3040PLND
  • Item #1394520
  • Manufacturer Part #78101101805
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1.5 in H x 9 in L x 3.7190 in W
  • Steel
  • Eaton B-Line series adjustable beam clamp
  • 1/2 in-13 thread/rod size
  • 700 lbs. load cap
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-1011 SS Grade 33, ASTM A-1018 Grade 33
Adjustable:
Yes
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Height:
1-1/2 in
Length:
9 in
Material:
Steel
Origin:
Domestic
Product Type:
Beam Clamp
Rod Size (in):
1/2 in
UL Listed:
Yes
Weight:
1.67 lb
Width:
3-71/100 in
Work Load Limit:
700 lb