0 items

Cooper B-Line 1/2 in. Pipe and Conduit Clamp

BB2025SS4

Outside Diameter

1/2 in

$6.82

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-1011, ASTM A-1011 HSLA
Color Finish
Stainless Steel
Gauge
16
Material
Stainless Steel
Outside Diameter
1/2 in
UL Listed
No
Work Load Limit
400

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday