0 items

Cooper B-Line 1-3/8 x 1-1/4 in. CTS Threaded Tube Strut Clamp

BBPSC137

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
1-3/8 in
Material
Plastic
Outside Diameter
1-1/4 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday