1-3/8 in. Clamp and Insert Assembly

You last purchased this on
 
Eaton B-Line Series

1-3/8 in. Clamp and Insert Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1-3/8 in. Clamp and Insert Assembly

  • Fast #
  • Part #BIPH13810
  • Item #3256025
  • Manufacturer Part #78205134647
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eaton B-Line series IPH series insert with clamp
  • Requires Certification

Specifications

Coating:
Zinc
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
2 in
Fits Pipe Size:
8 in
Height:
1-3/8 in
Length:
2 in
Material:
Carbon Steel
Origin:
Domestic
Product Type:
Insert
Thickness:
1 in
UL Listed:
No
Weight:
0.466 lb
Width:
4 in