1-3/8 x 1-5/8 in. x 20 ft. Galvanized Concrete Insert

Part #BB32IGALV20  |  Item #1580062  |  Manufacturer Part #78101132430

$ 463.48 EACH

Length:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Pre-Galvanized

Height: 1-5/8 in

Length: 1 in

Material: Steel

Weight: 36-13/100

Width: 1 in