1 in. Hot Dip Galvanized Steel Adjustable Standard Clevis Hanger
B3100 Series 1 in. Hot Dip Galvanized Steel Adjustable Standard Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series clevis hanger, 2.875 in height, 1in diameter, Steel, Slide rite clevis hanger, Type 1, Hot-dipped galvanized, 1 in pipe size, 3/8-16 in rod size
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- ASTM:
- ASTM A-123
- Adjustable:
- Yes
- Application:
- Insulated Pipes, Non-Insulated Pipes
- Coating:
- Hot Dip Galvanized
- Collection:
- B3100 Series
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Height:
- 2-11/16 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- Temperature Range:
- Up to 650 Deg F (Up to 343 Deg C)
- UL Listed:
- Yes
- Weight:
- 0.35 lb
- Work Load Limit:
- 730 lb