0 items

Cooper B-Line 1-5/8 x 1-5/8 in. 12 Gauge Galvanized Slotted Strut

BC22SHGLV

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
Gauge
12
Height
1-5/8 in
Length
10 ft
Strut Type
Strut Channel
Width
1-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday