3-37/100 in. Electro Plated Zinc Steel Open Angle Strut Bracket

You last purchased this on
 
Eaton B-Line Series

3-37/100 in. Electro Plated Zinc Steel Open Angle Strut Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

3-37/100 in. Electro Plated Zinc Steel Open Angle Strut Bracket

  • Fast #
  • Part #BB327ZN
  • Item #1225858
  • Manufacturer Part #78101153213
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1.75 in H x 3.37 in L x 1.62 in W
  • Steel
  • Eaton B-Line series open angle
  • Two hole short open angle
  • 1/4 in gauge
  • Electro-plated
  • Requires Certification

Specifications

Coating:
Electroplated Zinc
Height:
1-3/4 in
Length:
3-37/100 in
Material:
Steel
Origin:
Domestic
Product Type:
Open Angle
Weight:
0.35 lb
Width:
1-31/50 in