1-5/8 in. Straight PVC End Cap for B22 and B24 Channels
1-5/8 in. Straight PVC End Cap for B22 and B24 Channels
Frequently Purchased Together
Product Details
- B24 channels
Specifications
- Brand Model Compatibility:
- B22 and B24 Channels
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 1-5/8 in
- Fitting Type:
- Straight
- Height:
- 1-59/100 in
- Length:
- 1-1/4 in
- Material:
- Plastic
- Material Type:
- Polyurethane
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.6 lb
- Width:
- 1-1/4 in