1-5/8 in. Threaded Tube with 3/8 in. Rod Clamp

Part #BBPRC162  |  Item #3810001  |  Manufacturer Part #11889568

Outside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Plastic

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Threaded

End Connections: Threaded

Fits Pipe Size: 1-1/2 in

Height: 594/1000 in

Length: 2-219/500 in

Material: Plastic

Outside Diameter: 1-5/8 in

Product Type: Suspension

UL Listed: Yes

Weight: 29/1000

Width: 2-47/250 in