1-5/8 x 7/8 in. - 9mm Plain Nut for B3014 Malleable Iron Insert
1-5/8 x 7/8 in. - 9mm Plain Nut for B3014 Malleable Iron Insert
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series malleable iron insert
Documents
Specifications
- Brand Model Compatibility:
- B3014 Malleable Iron Insert
- Diameter - Inside 1:
- 8 in
- Height:
- 2-1/4 in
- Length:
- 3-3/8 in
- Material:
- Malleable Iron
- Origin:
- Global
- Thread Size:
- 9 mm
- Weight:
- 0.3 lb
- Width:
- 3-1/4 in