Cooper B-Line
1-5/8 x 7/8 in. - 9mm Zinc Plate Nut for B3014 Malleable Iron Insert
Part #BB3014N78ZN | Item #4059905 | Manufacturer Part #78101101171
Length:
3-3/8 inProduct Details
Documents
Specifications
Brand Model Compatibility: B3014 Malleable Iron Insert
Coating: Zinc
Color Finish: Zinc Plated
Color Finish Category: Greys
Height: 1/2 in
Inside Diameter: 7/8 in
Length: 3-3/8 in
Material: Malleable Iron
Thread Size: 9 mm
Weight: 3/10
Width: 3-1/4 in