1-7/8 in. Zinc Plated Tapped Corner Angle
1-7/8 in. Zinc Plated Tapped Corner Angle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series corner angle
Documents
Specifications
- Coating:
- Zinc
- Height:
- 1-87/100 in
- Length:
- 1-31/50 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Corner Angle
- Thickness:
- 0.25 in
- Weight:
- 0.33 lb
- Width:
- 1-31/50 in