1 in. 200 lb. Phosphate and Zinc Steel Strap Hanger
1 in. 200 lb. Phosphate and Zinc Steel Strap Hanger
Frequently Purchased Together
Product Details
- Eaton B-Line series strap hanger
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Coating:
- Phosphate, Zinc Plated
- FM Approved:
- No
- Height:
- 1 in
- Length:
- 1 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Strap Hanger
- UL Listed:
- Yes
- Weight:
- 0.045 lb
- Width:
- 1 in
- Work Load Limit:
- 200 lb