Cooper B-Line
1 in. Black Riser Clamp
Part #BB3373PLNG | Item #455872 | Manufacturer Part #78101172020
Fits Pipe Size
Product Details
- Used for supporting vertical piping
Documents
Specifications
Color Finish: Plain
Color Finish Category: Neutrals
FM Approved: Yes
Fits Pipe Size: 1 in
Height: 1 in
Length: 9-1/16 in
MSS Specifications: [MSS SP-58, MSS SP-69]
Material: Steel
UL Listed: Yes
Weight: 109
Width: 1-687/1000 in
Work Load Limit: 255