1 in. Steel Plain 2-7/8 in. Welded Beam Attachment
1 in. Steel Plain 2-7/8 in. Welded Beam Attachment
Frequently Purchased Together
Product Details
- MSS SP-69 & SP-58, type 22
- See B-Line series pipe hanger catalog for design loads and maximum temperatures
- Welded beam attachment is designed for attaching hanger rod to the bottom of structural steel where heavy loads and large hanger rod sizes are required. Can be welded in place in either the upright or inverted position
- Steel
- 1350 lbs. load cap
- 2.8750" H x 2.8750" L x 0.6880" W
Specifications
- ANSI:
- ANSI SP-58 Type 22, ANSI SP-69 Type 22
- Application:
- Residential
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1 in
- Height:
- 2-7/8 in
- Length:
- 2-7/8 in
- MSS:
- MSS SP-58 Type 22, MSS SP-69 Type 22
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Welded Beam Attachment
- Rod Size (in):
- 1 in
- Thickness:
- 0.5 in
- Weight:
- 5.96 lb
- Width:
- 3 in
- Work Load Limit:
- 5900 lb