0 items

Cooper B-Line 1 in. Calcium Silicate Wall Insert

BB3382

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5"×7 1/4" rigid caster top plate
  • Can be used with hangers or straps
  • Designed to provide a crush resistant insulation insert at pipe support points

SPECIFICATIONS

Fits Pipe Size
1 in
Material
Calcium Silicate, Steel
Maximum Temperature
1200
Outside Diameter
1 in
Thickness
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday