1 x 3/8 in. Dura Copper Epoxy Steel Swivel Ring Hanger

You last purchased this on
 
Eaton B-Line Series

B3170 Series 1 x 3/8 in. Dura Copper Epoxy Steel Swivel Ring Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B3170 Series 1 x 3/8 in. Dura Copper Epoxy Steel Swivel Ring Hanger

  • Fast #
  • Part #BB3170CTCUPLTG
  • Item #1395339
  • Manufacturer Part #78101109947
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 0.9510" H x 3.14" L x 1.4060" W
  • Steel and dura copper
  • Eaton B-Line series adjustable swivel hanger for copper tubing
  • 1" max pipe size
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 10, ANSI SP-69
ASTM:
ASTM A-1011
Adjustable:
Yes
Application:
Copper Pipe
Coating:
Copper Plated, DURA-COPPER™
Collection:
B3170 Series
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
FM Approved:
No
Fits Pipe Size:
1 in
Height:
19/20 in
Length:
3-7/50 in
MSS:
MSS SP-58 Type 10, MSS SP-69
Material:
Steel
Origin:
Global
Product Type:
Swivel Ring Hanger
Rod Size (in):
3/8 in
Size:
3/8 in-16
UL Listed:
No
Weight:
0.1 lb
Width:
1-2/5 in
Work Load Limit:
180 lb