1 in. Domestic Standard Plated Riser Clamp Black

Part #BB3373US1ZN  |  Item #4075943  |  Manufacturer Part #11936992

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Zinc

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 1 in

Length: 9-9/16 in

Material: Steel

Type: BB3373US1ZN

UL Listed: Yes