0 items

Cooper B-Line 1 in. Electro-Galvanized Sway Brace Attachment

N1001EGG

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
2-1/2 in
Length
1 in
Material
Carbon Steel
UL Listed
Yes
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday