1 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger
1 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger
Frequently Purchased Together
Product Details
- Pipe will not 'pinch' when installing
- Swing in either direction allows pipe to easily feed thru
- Standard clevis hanger is recommended for the suspension of non-insulated pipe or insulated pipe with a B3151 shield
- MSS SP-69 & SP-58, type 1
- Also available to accommodate rod schedule per national fire protection association (NFPA) pamphlet 13
- TOLCO seismic restraint systems guidelines
- Engineered design aligns bolt holes for quicker overhead installation
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Coating:
- Painted, Yellow Zinc Chromate
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Height:
- 3/4 in
- Length:
- 2-3/4 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Clevis Hanger
- Schedule Class:
- Standard
- UL Listed:
- Yes
- Weight:
- 0.35 lb
- Width:
- 2-18/25 in
- Work Load Limit:
- 730 lb