1 in. EMT Plated Conduit Hanger With HDWR

You last purchased this on
 
Eaton B-Line Series

1 in. EMT Plated Conduit Hanger With HDWR

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1 in. EMT Plated Conduit Hanger With HDWR

  • Fast #
  • Part #BBL1420PLTD
  • Item #1394927
  • Manufacturer Part #78101119802
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eaton B-Line series hanger
  • Requires Certification

Specifications

Coating:
Electrogalvanized
FM Approved:
No
Fits Pipe Size:
1 in
Height:
1 in
Length:
1 in
Material:
Steel
Origin:
Domestic
Product Type:
Hanger
UL Listed:
Yes
Weight:
0.08 lb
Width:
3/4 in