1 in. Pre-Galvanized Steel Double Fastener Strap
Figure 23 1 in. Pre-Galvanized Steel Double Fastener Strap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Eaton B-Line series TOLCO double fastener strap
Specifications
- Application:
- Piping
- Coating:
- Pre-Galvanized
- Collection:
- Figure 23
- Fits Pipe Size:
- 1 in
- Height:
- 1-9/50 in
- Length:
- 1-3/16 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Strap
- UL Listed:
- Yes
- Weight:
- 0.09 lb
- Width:
- 3-3/8 in