1 in. Pre-Galvanized Steel Offset Hanger

You last purchased this on
 
Eaton B-Line Series

Fig 29 1 in. Pre-Galvanized Steel Offset Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

Fig 29 1 in. Pre-Galvanized Steel Offset Hanger

  • Fast #
  • Part #B29PGG
  • Item #3581315
  • Manufacturer Part #Y141010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thumb tab provides protection to restrain pipe in rough job site conditions. Tab is not required to be bent for listed installation
  • Offset edge helps eliminate abrasion
  • 2 in (20 mm) from mounting surface. This design will ease installation by eliminating the need for wood block extension and allow retro-fit attachment of hanger to sprinkler pipe
  • Approvals: Underwriters Laboratories listed in the USA (UL) and Canada (cUL) as a hanger and restrainer to support fire sprinkler systems. Meets and exceeds requirements of NFPA 13, 13R and 13D
  • Can be used as a single offset hanger by aligning dimples in with top of mounting surface and utilizing two fasteners in two of the three holes provided
  • Attaches easily to wood structure with two special #10 x 1 in hex head self-threading screws furnished with product
  • Requires Certification

Specifications

Application:
CPVC Pipe, Fire Protection
Coating:
Pre-Galvanized
Collection:
Fig 29
Depth:
1-3/100 in
FM Approved:
No
Fits Pipe Size:
1 in
Height:
2-1/8 in
Length:
5-2/5 in
Material:
Steel
Origin:
Domestic
Product Type:
Double Offset Hanger
UL Listed:
Yes
Weight:
0.186 lb
Width:
1/4 in