1 in. Galvanized Felt Lined Adjustable Swivel Ring Hanger
1 in. Galvanized Felt Lined Adjustable Swivel Ring Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 in (15 mm) thru 2 in (50 mm) sizes have flared edges for ease of installation on all pipe types and protects CPVC plastic pipe from abrasion. Captured knurled nut design (flared top) on 1 in thru 2 in sizes keep nut from separating with hanger. Hanger is easily installed around pipe
- 2 in (65 mm) thru 8 in (200 mm) spring tension on nut holds it securely in hanger before installation. Knurled nut is easily removed
- For fire sprinkler and other general piping purposes. Knurled swivel nut design permits hanger adjustment after installation
- Pre-galv
- 0.8710" H x 3.4320" L x 1.6920" W
- Steel
- For additional information, view the TOLCO fire protection solutions catalog. Please note, items are subject to change without notification
- MSS SP-69 & SP-58, type 10
- 1" pipe
- 650 temp
Specifications
- ANSI:
- ANSI SP-58 Type 10, ANSI SP-69 Type 10
- Application:
- Copper Pipe, Fire Protection
- Coating:
- Pre-Galvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Height:
- 3-3/8 in
- Length:
- 3-43/100 in
- MSS:
- MSS SP-58 Type 10, MSS SP-69 Type 10
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Adjustable Band Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.13 lb
- Width:
- 1-69/100 in
- Work Load Limit:
- 400 lb