1 x 3/8 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger

You last purchased this on
 
Eaton B-Line Series

Fig 200 1 x 3/8 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

Fig 200 1 x 3/8 in. Pre-Galvanized Carbon Steel Swivel Ring Hanger

  • Fast #
  • Part #B200G
  • Item #4417552
  • Manufacturer Part #Y065010
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 2 in (15mm) thru 2 in (50mm) sizes have flared edges for ease of installation on all pipe types and protects CPVC plastic pipe from abrasion. Captured knurled nut design (flared top) on 1 in thru 2 in sizes keep nut from separating with hanger. Hanger is easily installed around pipe
  • 2 in (65mm) thru 8 in (200mm)) Spring tension on nut holds it securely in hanger before installation. Knurled nut is easily removed.
  • For fire sprinkler and other general piping purposes. Knurled swivel nut design permits hanger adjustment after installation.
  • For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
  • MSS SP-69 & SP-58, Type 10.
  • Requires Certification

Specifications

ANSI:
ANSI SP-58, ANSI SP-69
ASTM:
ASTM A-653 Grade 90
Adjustable:
Yes
Application:
Fire Protection
Coating:
Pre-Galvanized
Collection:
Fig 200
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
FM Approved:
Yes
Fits Pipe Size:
1 in
Height:
3-3/8 in
Length:
3-43/100 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Origin:
Domestic
Product Type:
Swivel Ring Hanger
Rod Size (in):
3/8 in
Size:
3/8 in-16
Temperature Range:
Up to 650 Deg F
UL Listed:
Yes
Weight:
0.12 lb
Width:
1-69/100 in
Work Load Limit:
400 lb