Cooper B-Line 1 in. Iron Strut Pipe Clamp in Stainless Steel

BBVP100SS4

Manufacturer Part #: 78101188168

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Coating
Stainless Steel
Fits Pipe Size
1 in
Height
2-51/100 in
Outside Diameter
1-31/100 in
UL Listed
No
Weight
117/500
Width
1-31/40 in
Work Load Limit
600

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday