Cooper B-Line 1 in. OD Calcium Silicate Wall Insert

BB3382CT

Outside Diameter

Starting at $36.30
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem design
  • Can be used with hangers or straps
  • Compact
  • Designed to provide a crush resistant insulation insert at pipe support points
  • Reinforced seats and seals

SPECIFICATIONS

Coating
Galvanized
Material
Calcium Silicate
Maximum Temperature
649
Outside Diameter
2-1/8 in
Thickness
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday