1 in. Plated Multi-Grip Conduit Clamp Assembly

Part #BB2210PAZN  |  Item #1395036  |  Manufacturer Part #78101160434

Fits Pipe Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-1011

Coating: Pre-Galvanized

Fits Pipe Size: 1 in

Height: 2-719/1000 in

Length: 1-1/4 in

Material: Carbon Steel

Rigid Conduit Size: 1

Weight: 13/100

Width: 1-533/1000 in