1 in. Plated Right Angle Support

Part #BB4221ZN  |  Item #1394505  |  Manufacturer Part #78101155023

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Fits Pipe Size: 1 in

Height: 963/1000 in

Length: 2-7/8 in

Material: Carbon Steel

Weight: 12/25

Width: 2-97/1000 in