1 in. Pre-Galvanized Steel Side Mount Fastener Strap

You last purchased this on
 
Eaton B-Line Series

Figure 24 1 in. Pre-Galvanized Steel Side Mount Fastener Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

Figure 24 1 in. Pre-Galvanized Steel Side Mount Fastener Strap

  • Fast #
  • Part #B24PGG
  • Item #1834415
  • Manufacturer Part #Y136010GP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flared edge design protects the CPVC pipe from any rough surface
  • Easily attaches to the building structure using the two UL listed hex head self threading screws furnished with the product
  • Hanger for CPVC plastic pipe double fastener strap side mounted is intended to perform as a hanger to support CPVC piping used in automatic fire sprinkler systems. Can be installed on the top or on the bottom of a beam
  • 4 in x 1 in tek type screws. Meets and exceeds the requirements of NFPA 13, 13R and 13D
  • It is recommended that rechargeable electric drills fitted with a hex socket attachment be used as installation tools. No impact tools (such as a hammer) are allowed. Damage has been known to result from installations using impact type tools. No pre-drilling of a pilot hole in wood is required
  • Requires Certification

Documents


Specifications

Application:
CPVC Pipe
Coating:
Pre-Galvanized
Collection:
Figure 24
Fits Pipe Size:
1 in
Gauge (metal):
20 ga
Height:
2-5/8 in
Installation Type:
Side Mount
Length:
3/50 in
Material:
Steel
Number of Holes:
2 Hole
Origin:
Global
Product Type:
Double Fastener Strap
Screw Head:
Hex Head
UL Listed:
Yes
Weight:
0.09 lb
Width:
1-3/16 in