Cooper B-Line 1 in. Standard Pipe Strap Black

BB31801PLN

Fits Pipe Size

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Coating
Plain
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
1 in
Height
1-1/2 in
Length
4-563/1000 in
Material
Steel
Weight
1/4
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday