Cooper B-Line 1 in. Steel Fast Clamp Sway Brace Attachment

N1000

Fits Pipe Size

Starting at $20.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
2-1/2 in
Height
2-889/1000 in
Length
4-102/125 in
Material
Steel
UL Listed
Yes
Weight
43/50
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday