1 in. Steel Riser Clamp

Part #BB3373PLTDG  |  Item #1265325  |  Manufacturer Part #78101172021

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI SP-69, ANSI SP-58]

Coating: Zinc

FM Approved: Yes

Fits Pipe Size: 1 in

Height: 1 in

Length: 9-63/1000 in

MSS Specifications: MSS SP-69

Material: Steel

UL Listed: Yes

Weight: 1-11/100

Width: 1-687/1000 in