700 lb. Steel Sway Brace Threaded Attachment
TOLCO™ Fig 825A 700 lb. Steel Sway Brace Threaded Attachment
Frequently Purchased Together
Product Details
- Design incorporates a concentric attachment point which is critical to the performance of structural seismic connections. NFPA 13 indicates the importance of concentric loading of connections and fasteners. Permits secure non-friction connection without drilling or welding. Unique design reinforces point of connection to joist.
- Break off head bolt design assures verification of proper installation.
- Or hanger to steel structural members.
- For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
Specifications
- Application:
- Commercial
- Collection:
- TOLCO™ Fig 825A
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- FM Approved:
- No
- Height:
- 2-1/2 in
- Length:
- 3-71/100 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Sway Brace Attachment
- UL Listed:
- Yes
- Weight:
- 1.6 lb
- Width:
- 3-53/100 in
- Work Load Limit:
- 700 lb