Cooper B-Line

1 in. Swivel Sway Brace Fitting

Part #B910EGG  |  Manufacturer Part #Y33701004E

Fits Pipe Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Electro-galvanized

FM Approved: No

Fits Pipe Size: 1 in

Height: 2-51/200 in

Length: 3-351/500 in

Material: Steel

UL Listed: Yes

Weight: 69/100

Width: 3-43/250 in