10 in. Adjustable Pipe Saddle Support in Black
10 in. Adjustable Pipe Saddle Support in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series adjustable pipe saddle support
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Fits Pipe Size:
- 10 in
- Height:
- 13-69/100 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Pipe Saddle Support
- Weight:
- 16.14 lb