10 in. Painted Steel Riser Clamp
10 in. Painted Steel Riser Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 189-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 10" H x 19.43" L x 2" W
- Steel
- Eaton B-Line series riser clamp
Specifications
- ANSI:
- ANSI SP-58 Type 8, ANSI SP-69
- Application:
- Commercial, Residential, Industrial
- Coating:
- Painted
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Height:
- 10 in
- Length:
- 19-7/16 in
- MSS:
- MSS SP-58 Type 8, MSS SP-69
- Material:
- Steel
- Maximum Temperature:
- 650
- Origin:
- Global
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Weight:
- 11.01 lb
- Width:
- 2 in
- Work Load Limit:
- 2500 lb