10 in. Plated Standard U- Bolt with Hex Nut
10 in. Plated Standard U- Bolt with Hex Nut
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- MSS SP-69 & SP-58, Type 24.
- Standard U-bolt is recommended for support, anchor or guide of pipe.
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Residential
- Coating:
- Zinc
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Diameter:
- 10 in
- Fits Pipe Size:
- 10 in
- Height:
- 13-2/5 in
- Length:
- 25 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Maximum Temperature:
- 750
- Origin:
- Domestic
- Product Type:
- Standard
- Thread Length:
- 4
- Thread Size:
- 4 in
- UL Listed:
- Yes
- Weight:
- 4.12 lb
- Width:
- 50 in