Cooper B-Line

10 in. Stainless Steel Standard U-Bolt With Hex Nut

Part #BB3188SS410  |  Manufacturer Part #78101176784

Fits Pipe Size:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Stainless Steel

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Fits Pipe Size: 10 in

Material: Stainless Steel

Type: BB3188SS410

UL Listed: Yes