Cooper B-Line
10 in. Standard Clevis Hanger Green
Part #BB3100GRN10 | Item #1395436 | Manufacturer Part #78101174206
Fits Pipe Size
Product Details
- Engineered design aligns bolt holes for quicker overhead installation
- CHV style adjustable stem seals
- Four point mounting pad bolt pattern
- Slot vented ball for thermal expansion
- Anti-static grounded ball and stem
- Blow-out proof stem
- Cast boss for bleed/drain port
- Vacuum service to 29" of Hg
- 316 SS ball and stem
Documents
Specifications
Coating: Dura-Green®
Color Finish: Green
Color Finish Category: Greens
Fits Pipe Size: 10 in
Height: 1 in
Length: 1 in
Material: Steel
UL Listed: Yes
Weight: 8-23/50
Width: 1 in