1 in. Pre-galvanized Telescoping Box Mounting Bracket
1 in. Pre-galvanized Telescoping Box Mounting Bracket
Frequently Purchased Together
Product Details
- Eaton B-Line series telescoping box mounting bracket
Specifications
- Adjustable:
- Yes
- Application:
- Boxes
- Coating:
- Pre-Galvanized
- Height:
- 1 in
- Length:
- 1 in
- Origin:
- Domestic
- Product Type:
- Telescoping Box Mounting Bracket
- UL Listed:
- Yes
- Weight:
- 0.367 lb
- Width:
- 1 in