Cooper B-Line

1/2 - 8 in. Plated Pipe Roller

Part #BB218ZN  |  Manufacturer Part #78101152214

Fits Pipe Size:

1/2 in - 8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Fits Pipe Size: 1/2 in - 8 in

Height: 2-219/500 in

Length: 3-377/1000 in

Material: Malleable Iron

Type: BB218ZN

Weight: 2-14/25

Width: 2-149/200 in