Cooper B-Line 1/2 in. 13 mm. Thread Plated Nut Less Spring

BN225WOZN

Thread Size

13 mm

$1.96

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Coating
Zinc
Height
5/10 in
Inside Diameter
1/2 in
Length
1-3/8 in
Material
Carbon Steel
Thread Length
0.5
Thread Size
13 mm
Weight
29/250
Width
17/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday