Cooper B-Line

12 in. 2-Bolt Socket Clamp Black

Part #BB3132PLN12  |  Manufacturer Part #78101106941

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Plain

Color Finish Category: Neutrals

Fits Pipe Size: 12 in

Height: 1 in

Length: 21-7/8 in

Material: Steel

Pipe Tubing Size: 12 in

Type: BB3132PLN12

Weight: 16-2/25

Width: 1 in