1/2 in. Black Adjustable Standard Clevis Hanger

Part #BB3100PLND  |  Item #1207489  |  Manufacturer Part #78101105000

$ 1.17 EACH
(Pricing is for 1/2 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Engineered design aligns bolt holes for quicker overhead installation
  • 15 degree swing in either direction allows pipe to easily feed thru
  • Pipe will not 'pinch' when installing
  • Type-1, Standard

Specifications

Color Finish: Plain

Color Finish Category: Neutrals

FM Approved: Yes

Fits Pipe Size: 1/2 in

Height: 2-1/8 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Steel

Product Type: Clevis Hanger

Rod Size In : 3/8 in

UL Listed: Yes

Weight: 1/4

Work Load Limit: 730