8 in. Plain Malleable Iron Wide Jaw C Clamp

You last purchased this on
 
Eaton B-Line Series

8 in. Plain Malleable Iron Wide Jaw C Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

8 in. Plain Malleable Iron Wide Jaw C Clamp

  • Fast #
  • Part #BB3033PLND
  • Item #1195590
  • Manufacturer Part #78101170509
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • MSS SP-69 & SP-58, Type 19 & 23
  • Eaton B-Line series C-clamp
  • For attachment to structural shapes requiring wider throat especially under roof with bar joist construction. This clamp may be used with the set screw in the up or down position
  • 810 lbs load cap
  • 1/2"-13 thread/rod size
  • Malleable iron
  • 2.3125" H x 2.1875" L x 1.25" W
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 19, ANSI SP-58 Type 23, ANSI SP-69 Type 19, ANSI SP-69 Type 23
ASTM:
ASTM A-1011, ASTM A-1018
Application:
Residential
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1/2 in
FM Approved:
Yes
Fits Pipe Size:
1-1/4 in
Height:
2-5/16 in
Length:
2-3/16 in
MSS:
MSS SP-58 Type 19, MSS SP-58 Type 23, MSS SP-69 Type 19, MSS SP-69 Type 23
Material:
Malleable Iron
Origin:
Global
Product Type:
C-Clamp
Rod Size (in):
1/2 in
UL Listed:
Yes
Weight:
91/100 lb
Width:
1-1/4 in
Work Load Limit:
810 lb